Seaming pliers

Article no.: 4508630
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe grip pliers

Identification numbers & Classifications

Article number 4508630
EAN / GTIN 4017981305068
Manufacturer number 4508630
L-Number L60160 5096

Description

Description:

Forged

Feature:

  • 1000 V insulated: no
  • Jaw shape: flat jaws
  • Jaw width [mm]: 60 mm
  • Non-sparking version: no
  • REACH registration available: no
  • Total length [mm]: 265 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart