ST 20X100 ER32 DIN 6499 ER Collet Chucks with Straight Shanks

Article no.: 4508014
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Collet chuck

Identification & Classification

Article number 4508014
Copy
EAN / GTIN 7291075133066
Copy
Manufacturer number 4508014
Copy
L-Number L24120 1660
Copy

Description

Description:

Collet Chucks, Body Diameter (BD) 50 mm, Connection Size (CSI) ER32, Protruding Length (LPR) 104 mm, Shank Size (SS) 20

Feature:

  • Body Diameter (BD) 50 mm
  • Connection Diameter Maximum Workpiece Side (DCONXWS) 20 mm
  • Connection Diameter Minimum Workpiece Side (DCONNWS) 2 mm
  • Connection Size (CSI) ER32
  • Drive Size (DRVS) 36 mm
  • Protruding Length (LPR) 104 mm
  • Shank Length (LS) 100 mm
  • Shank Size (SS) 20

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart