ST 16X 50 ER11 F DIN 6499 ER Collet Chucks with Straight Shanks

Article no.: 4507050
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Collet chuck

    Identification numbers & Classifications

    Article number 4507050
    EAN / GTIN 7291075132908
    Manufacturer number 4507050
    L-Number L24120 1567

    Description

    Description:

    Collet Chucks, Body Diameter (BD) 19 mm, Connection Size (CSI) ER11, Protruding Length (LPR) 20.5 mm, Shank Size (SS) 16

    Feature:

    • Body Diameter (BD) 19 mm
    • Connection Diameter Maximum Workpiece Side (DCONXWS) 7 mm
    • Connection Diameter Minimum Workpiece Side (DCONNWS) 0.5 mm
    • Connection Size (CSI) ER11
    • Drive Size (DRVS) 13 mm
    • Protruding Length (LPR) 20.5 mm
    • Shank Length (LS) 50 mm
    • Shank Size (SS) 16

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart