Calibration tool

Article no.: 4506500
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4506500
Copy
EAN / GTIN 4017981239189
Copy
Manufacturer number 4506500
Copy
L-Number L60160 4400
Copy
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • For semi-hard and soft copper pipes
  • Gun-metal finish
  • gun-metal finish

Feature:

  • 1000 V insulated: no
  • for tube-Ø: 18x1
  • for wall thickness: yes
  • Surface: burnished
  • Total height [mm]: 23 mm
  • Total length [mm]: 47 mm
  • Total width [mm]: 26 mm
  • VDE certified: no

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart