Calibration tool

Article no.: 4506420
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 4506420
EAN / GTIN 4017981239158
Manufacturer number 4506420
L-Number L60160 4419

Description

Description:

  • For semi-hard and soft copper pipes
  • Gun-metal finish
  • gun-metal finish

Feature:

  • 1000 V insulated: no
  • for tube-Ø: 15x1
  • for wall thickness: yes
  • Surface: burnished
  • Total height [mm]: 20 mm
  • Total length [mm]: 43 mm
  • Total width [mm]: 26 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart