HSK A100 EM40X110 DIN6359 Side Clamp Holders for DIN 1835 Form B Weldon Shanks with HSK DIN69893 Form A Tapered Shanks

Article no.: 4506144
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Heavy-duty chuck

Identification numbers & Classifications

Article number 4506144
EAN / GTIN 7291075128871
Manufacturer number 4506144
L-Number L24120 1901

Description

Description:

End Mill Holders, Body Diameter (BD) 60 mm, Connection Diameter Workpiece Side (DCONWS) 40 mm, Overall Length (OAL) 160 mm, Shank Size (SS) 100

Feature:

  • Body Diameter (BD) 60 mm
  • Connection Code Machine Side (CCMS) HSK
  • Connection Diameter Workpiece Side (DCONWS) 40 mm
  • Overall Length (OAL) 160 mm
  • Protruding Length (LPR) 110 mm
  • Shank Size (SS) 100

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart