ST 20X150 ER20 M DIN 6499 ER Mini Collet Chucks with Cylindrical Shanks

Article no.: 4506004
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Collet chuck

    Identification numbers & Classifications

    Article number 4506004
    EAN / GTIN 7291075133196
    Manufacturer number 4506004
    L-Number L24120 1857

    Description

    Description:

    Collet Chucks, Body Diameter (BD) 28 mm, Connection Diameter Machine Side (DCONMS) 20 mm, Connection Size (CSI) ER20, Protruding Length (LPR) 140 mm, Shank Size (SS) 20

    Feature:

    • Body Diameter (BD) 28 mm
    • Connection Diameter Machine Side (DCONMS) 20 mm
    • Connection Diameter Maximum Workpiece Side (DCONXWS) 13 mm
    • Connection Diameter Minimum Workpiece Side (DCONNWS) 1 mm
    • Connection Size (CSI) ER20
    • Drive Size (DRVS) 21 mm
    • Protruding Length (LPR) 140 mm
    • Shank Length (LS) 150 mm
    • Shank Size (SS) 20

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart