ADJ ST32 D70 FINEFIT Center Alignment Shank and Base with Cylindrical Shanks with a Clamping Flat

Article no.: 4505990
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product VDI tool arbor

    Identification numbers & Classifications

    Article number 4505990
    EAN / GTIN 7291075156980
    Manufacturer number 4505990
    L-Number L24120 1347

    Description

    Description:

    Quick-Change Tooling, Connection Diameter Machine Side (DCONMS) 32 mm, Connection Diameter Workpiece Side (DCONWS) 35 mm, Protruding Length (LPR) 20 mm, Shank Size (SS) 32

    Feature:

    • Body Diameter (BD) 70 mm
    • Connection Diameter Machine Side (DCONMS) 32 mm
    • Connection Diameter Workpiece Side (DCONWS) 35 mm
    • Overall Length (OAL) 100 mm
    • Protruding Length (LPR) 20 mm
    • Shank Size (SS) 32

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart