ADJ DIN69871 50 D70 FINEFIT Center Alignment Shank and Base with a DIN 69871 Form AD Taper Shank for Specially Tailored Toolholders

Article no.: 4505986
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product VDI tool arbor

    Identification numbers & Classifications

    Article number 4505986
    EAN / GTIN 7291075202908
    Manufacturer number 4505986
    L-Number L24120 1314

    Description

    Description:

    Quick-Change Tooling, Connection Diameter Machine Side (DCONMS) 50 mm, Connection Diameter Workpiece Side (DCONWS) 35 mm, Protruding Length (LPR) 50 mm, Shank Size (SS) 50

    Feature:

    • Body Diameter (BD) 70 mm
    • Body Length (LB) 30.9 mm
    • Connection Code Machine Side (CCMS) DIN69871
    • Connection Diameter Machine Side (DCONMS) 50 mm
    • Connection Diameter Workpiece Side (DCONWS) 35 mm
    • Connection Retention Knob Thread Size (CRKS) M24
    • Flange Diameter (DF) 97.5 mm
    • Overall Length (OAL) 151.75 mm
    • Protruding Length (LPR) 50 mm
    • Shank Length (LS) 101.8 mm
    • Shank Size (SS) 50

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart