ADJ HSK A63 D70 FINEFIT Center Alignment Shank and Base with a DIN69893 HSK Tapered Shank for Specially Tailored Toolholders

Article no.: 4505982
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product VDI tool arbor

    Identification numbers & Classifications

    Article number 4505982
    EAN / GTIN 7291075215618
    Manufacturer number 4505982
    L-Number L24120 1256

    Description

    Description:

    Quick-Change Tooling, Connection Diameter Machine Side (DCONMS) 63 mm, Connection Diameter Workpiece Side (DCONWS) 35 mm, Protruding Length (LPR) 60 mm, Shank Size (SS) 63

    Feature:

    • Body Diameter (BD) 70 mm
    • Body Diameter_2 (BD_2) 46 mm
    • Body Length (LB) 34 mm
    • Connection Code Machine Side (CCMS) HSK
    • Connection Diameter Machine Side (DCONMS) 63 mm
    • Connection Diameter Workpiece Side (DCONWS) 35 mm
    • Overall Length (OAL) 92 mm
    • Protruding Length (LPR) 60 mm
    • Shank Size (SS) 63

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart