HSK E32 SRK6X45 Thermal Chuck Collets with HSK DIN69893 Form E Tapered Shanks for Solid Carbide Tools Only

Article no.: 4505771
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Shrink-fit chuck

    Identification numbers & Classifications

    Article number 4505771
    EAN / GTIN 7291075161137
    Manufacturer number 4505771
    L-Number L24120 2853

    Description

    Description:

    Shrink Fit Holders, Body Length (LB) 35 mm, Connection Diameter Workpiece Side (DCONWS) 6 mm, Shank Size (SS) 32

    Feature:

    • Body Length (LB) 35 mm
    • Connection Code Machine Side (CCMS) HSK
    • Connection Diameter Workpiece Side (DCONWS) 6 mm
    • Protruding Length (LPR) 65 mm
    • Shank Size (SS) 32

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart