ADJ ER32 NOSE Radial and Angular Adjustable Collet Chuck Flanges

Article no.: 4505580
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Collet chuck

    Identification numbers & Classifications

    Article number 4505580
    EAN / GTIN 7291075263435
    Manufacturer number 4505580
    L-Number L24120 2792

    Description

    Description:

    Collet Chucks, Body Diameter (BD) 50 mm, Connection Size (CSI) ER32, Protruding Length (LPR) 75 mm

    Feature:

    • Body Diameter (BD) 50 mm
    • Connection Diameter Maximum Workpiece Side (DCONXWS) 20 mm
    • Connection Diameter Minimum Workpiece Side (DCONNWS) 2 mm
    • Connection Diameter Workpiece Side (DCONWS) 35 mm
    • Connection Size (CSI) ER32
    • Protruding Length (LPR) 75 mm
    • Shank Length (LS) 10 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart