Double flaring tool 4.75-10mm

Article no.: 4505530
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tube flaring tool

Identification & Classification

Article number 4505530
Copy
EAN / GTIN 4017981234016
Copy
Manufacturer number 4505530
Copy
L-Number L60160 3792
Copy
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • For 4.75 - 10mm diameter metric-size pipes, complete in sheet steel case, for brake lines, refrigerant lines, hydraulic and pneumatic pipes with a wall thickness between 0.7 and 1.0mm. GTW tempered cast body, stove-enamelled in blue, phosphatised steel jaws. Also available as a set for metric size pipes and inch size pipes (No. 234 013) or for inch-size pipes only (No. 234 002).
  • Body in tempered cast iron GTW 40, stove enamelled blue
  • Clamping jaws made from steel, smooth inside, phosphated
  • Complete set for metric and/or inch pipes
  • With pipe deburring reamer 4-32 mm Ø and miniature pipe cutter 4-16 mm Ø
  • Delivery in GEDORE i-BOXX® 72 No. 1101 L
  • Dimensions: W 367 x D 316 x H 72 mm

Feature:

  • 1000 V insulated: no
  • Flanging: metric
  • for flanging according to DIN 74234: yes
  • REACH registration available: no
  • Total height [mm]: 72 mm
  • Total length [mm]: 316 mm
  • Total width [mm]: 367 mm
  • VDE certified: no

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart