Jacket Inherent Steel Navy blue/Hi-vis yellow S

Article no.: 450515198933S
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour marineblau / high vis gelb
Unisex size S
Type of product Work jacket

Identification numbers & Classifications

Article number 450515198933S
EAN / GTIN 7330509843727
Manufacturer number 450515198933S

Description

Version:


Main material
44% modacrylic, 30% cotton, 20% polyamide, 5% aramide, 1% antistatic, twill, flame resistant, antistatisc, 320 g/m²

Pockets
Chest pockets with zipper
Covered side pockets with hidden metal buttons
Inner pocket

Finish
Adjustable sleeve end with press studs
Adjustable hem with press studs

Front closure
Robust hidden one-way metal zipper, Front cover with hidden metal push buttons

Reflex
Reflectors on shoulders, sleeves and the back lower edge, 20mm wide flame resistant reflective tapes

Details
High collar with covererd zipper
Loops placed on both sides of chest for placement of gas detector/oxygen meter/microphone
External certification labels

Wash
Industry laundry EN ISO 15797

Functionality
Oil, dirt and water repellent

Description:

  • Flame retardant, unlined jacket in 1519 quality, an inherent Class E3 fabric specially designed for work in metal industries that deal with molten iron
  • The 360-degree visible but not hi-vis certified jacket is designed to protect against splashing from molten metal, and radiant heat
  • Sewn-on, optimally placed reflective details, inside pocket, inset pockets and holders for gas detector, oxygen meter and microphone
  • Tested for industrial laundry.Certified to EN 1149-5, EN13034, EN ISO 11612, EN ISO 11611, IEC 61482-2, ATPV: 14 cal/cm², ELIM: 12 cal/cm²

Standard:

  • EN 13034 PB [6]
  • EN 1149-5
  • Certified according to EN ISO 11611, Class 1 A1+A2
  • EN ISO 11612 A1, A2, B1, C1, E3, F1
  • ELIM - 12cal/cm²
  • ATPV - 14cal/cm²
  • IEC 61482-2, APC 1
  • Hi-vis certification not applicable

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart