BT40 MAXIN 20X 85 Power Chucks with BT MAS-403 ADB Tapered Shanks

Article no.: 4505089
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Heavy-duty chuck

Identification numbers & Classifications

Article number 4505089
EAN / GTIN 7291075183085
Manufacturer number 4505089
L-Number L24120 2514

Description

Description:

Milling Chucks, Body Diameter (BD) 51 mm, Connection Diameter Maximum Workpiece Side (DCONXWS) 20 mm, Shank Size (SS) 40

Feature:

  • dy Diameter (BD) 51 mm
  • Connection Code Machine Side (CCMS) BT
  • Connection Diameter Maximum Workpiece Side (DCONXWS) 20 mm
  • Connection Diameter Minimum Workpiece Side (DCONNWS) 6 mm
  • Protruding Length (LPR) 85 mm
  • Shank Size (SS) 40

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart