HSK A63WH ASHL 25 3 Triple Square Shank Tool Adapters with HSK Exchangeable Shanks for Mounting on Turn-Mill Machines

Article no.: 4505081
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product VDI tool arbor

Identification numbers & Classifications

Article number 4505081
EAN / GTIN 7291075215175
Manufacturer number 4505081
L-Number L24230 149

Description

Description:

Quick-Change Tooling, Connection Diameter Machine Side (DCONMS) 63 mm, Protruding Length (LPR) 125 mm, Shank Size (SS) 63

Feature:

  • Body Length (LB) 30 mm
  • Connection Diameter Machine Side (DCONMS) 63 mm
  • Overall Length (OAL) 157 mm
  • Protruding Length (LPR) 125 mm
  • Shank Height (H) 25 mm
  • Shank Size (SS) 63
  • Shank Width (B) 25 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart