ST 20X200 SRK 8 Thermal Chuck Collets with Cylindrical Shanks

Article no.: 4505054
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Shrink-fit chuck

Identification & Classification

Article number 4505054
EAN / GTIN 7291075200645
Manufacturer number 4505054
L-Number L24120 77

Description

Description:

Shrink Fit Holders, Body Length (LB) 43.3 mm, Connection Diameter Machine Side (DCONMS) 20 mm, Connection Diameter Workpiece Side (DCONWS) 8 mm

Feature:

  • Body Length (LB) 43.3 mm
  • Connection Diameter Machine Side (DCONMS) 20 mm
  • Connection Diameter Workpiece Side (DCONWS) 8 mm
  • Protruding Length (LPR) 200 mm

Services & product advisors

Direct purchase
To shopping cart