ST 16X160 SRK 6 Thermal Chuck Collets with Cylindrical Shanks

Article no.: 4505052
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Shrink-fit chuck

Identification & Classification

Article number 4505052
Copy
EAN / GTIN 7291075200621
Copy
Manufacturer number 4505052
Copy
L-Number L24120 41
Copy

Description

Description:

Shrink Fit Holders, Body Length (LB) 36.6 mm, Connection Diameter Machine Side (DCONMS) 16 mm, Connection Diameter Workpiece Side (DCONWS) 6 mm

Feature:

  • Body Length (LB) 36.6 mm
  • Connection Diameter Machine Side (DCONMS) 16 mm
  • Connection Diameter Workpiece Side (DCONWS) 6 mm
  • Protruding Length (LPR) 160 mm

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart