HSK A63WH ASHN 25 45 Square Shank Tool Adapters with HSK Exchangeable Shanks for 45° Mounting on Turn-Mill Machines

Article no.: 4505046
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product VDI tool arbor

Identification numbers & Classifications

Article number 4505046
EAN / GTIN 7291075214970
Manufacturer number 4505046
L-Number L24230 9

Description

Description:

Quick-Change Tooling, Connection Diameter Machine Side (DCONMS) 63 mm, Protruding Length (LPR) 110 mm, Shank Size (SS) 63

Feature:

  • Body Length (LB) 30 mm
  • Connection Diameter Machine Side (DCONMS) 63 mm
  • Overall Length (OAL) 142 mm
  • Protruding Length (LPR) 110 mm
  • Shank Height (H) 25 mm
  • Shank Size (SS) 63
  • Shank Width (B) 25 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart