HSK A63WH ASHR 25 3 Triple Square Shank Tool Adapters with HSK Exchangeable Shanks for Mounting on Turn-Mill Machines

Article no.: 4505028
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product VDI tool arbor

Identification numbers & Classifications

Article number 4505028
EAN / GTIN 7291075215168
Manufacturer number 4505028
L-Number L24230 110

Description

Description:

Quick-Change Tooling, Connection Diameter Machine Side (DCONMS) 63 mm, Protruding Length (LPR) 125 mm, Shank Size (SS) 63

Feature:

  • Body Length (LB) 30 mm
  • Connection Diameter Machine Side (DCONMS) 63 mm
  • Overall Length (OAL) 157 mm
  • Protruding Length (LPR) 125 mm
  • Shank Height (H) 25 mm
  • Shank Size (SS) 63
  • Shank Width (B) 25 mm

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart