HSK A63WH ASHL 25 2 Twin Square Shank Tool Adapters with HSK Exchangeable Shanks for Turn-Mill Machines

Article no.: 4505027
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product VDI tool arbor

    Identification numbers & Classifications

    Article number 4505027
    EAN / GTIN 7291075214222
    Manufacturer number 4505027
    L-Number L24230 111

    Description

    Description:

    Quick-Change Tooling, Connection Diameter Machine Side (DCONMS) 63 mm, Protruding Length (LPR) 125 mm, Shank Size (SS) 63

    Feature:

    • Body Length (LB) 30 mm
    • Connection Diameter Machine Side (DCONMS) 63 mm
    • Overall Length (OAL) 157 mm
    • Protruding Length (LPR) 125 mm
    • Shank Height (H) 25 mm
    • Shank Size (SS) 63
    • Shank Width (B) 25 mm

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart