HSK A63WH ASHR 25 1 Square Shank Tool Adapters with HSK Exchangeable Shanks for Turn-Mill Machines

Article no.: 4505025
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product VDI tool arbor

Identification numbers & Classifications

Article number 4505025
EAN / GTIN 7291075201512
Manufacturer number 4505025
L-Number L24230 116

Description

Description:

Quick-Change Tooling, Connection Diameter Machine Side (DCONMS) 63 mm, Protruding Length (LPR) 125 mm, Shank Size (SS) 63

Feature:

  • Body Length (LB) 30 mm
  • Connection Code Machine Side (CCMS) HSK
  • Connection Diameter Machine Side (DCONMS) 63 mm
  • Functional Width (WF) 13 mm
  • Overall Height (OAH) 82 mm
  • Overall Length (OAL) 157 mm
  • Protruding Length (LPR) 125 mm
  • Shank Size (SS) 63
  • Shank Width (B) 25 mm

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart