SC 20 SPR 12 SC Straight Collets for MAXIN Power Chucks

Article no.: 4505017
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Reducer

    Identification numbers & Classifications

    Article number 4505017
    EAN / GTIN 7291075183283
    Manufacturer number 4505017
    L-Number L24120 2049

    Description

    Description:

    Milling Chuck Sleeves, Connection Diameter Machine Side (DCONMS) 20 mm, Connection Diameter Workpiece Side (DCONWS) 12 mm, Overall Length (OAL) 60 mm

    Feature:

    • Connection Diameter Machine Side (DCONMS) 20 mm
    • Connection Diameter Workpiece Side (DCONWS) 12 mm
    • Overall Length (OAL) 60 mm

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart