PS CAT50 45 1″ MAS1 OBO CAT pull studs with MAS retention knobs.

Article no.: 4504764
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pull Stud

Identification numbers & Classifications

Article number 4504764
EAN / GTIN 7291075137637
Manufacturer number 4504764
L-Number L24000 394

Description

Description:

Pull Studs (Retention Knobs), Body Diameter (BD) 19.99 mm, Connection Retention Knob Thread Size (CRKS) 1-8, Shank Size (SS) 50

Feature:

  • Body Diameter (BD) 19.99 mm
  • Body Half Taper Angle (BHTA) 45 Degrees
  • Body Length (LB) 35 mm
  • Connection Retention Knob Thread Size (CRKS) 1-8
  • Overall Length (OAL) 80 mm
  • Shank Size (SS) 50

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart