HSK A100 ER40X160 DIN6499 ER Collet Chucks with HSK DIN69893 Form A Tapered Shanks

Article no.: 4504602
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Collet chuck

Identification numbers & Classifications

Article number 4504602
EAN / GTIN 7291075128376
Manufacturer number 4504602
L-Number L24120 1870

Description

Description:

Collet Chucks, Body Diameter (BD) 63 mm, Connection Diameter Machine Side (DCONMS) 100 mm, Connection Size (CSI) ER40, Protruding Length (LPR) 160 mm, Shank Size (SS) 100

Feature:

  • Body Diameter (BD) 63 mm
  • Connection Diameter Machine Side (DCONMS) 100 mm
  • Connection Diameter Maximum Workpiece Side (DCONXWS) 26 mm
  • Connection Diameter Minimum Workpiece Side (DCONNWS) 3 mm
  • Connection Size (CSI) ER40
  • Protruding Length (LPR) 160 mm
  • Shank Size (SS) 100

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart