BT40 SRK 6X50 Thermal Shrink Chucks with BT MAS-403 Tapered Shanks for Carbide Tools

Article no.: 4504581
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Shrink-fit chuck

Identification numbers & Classifications

Article number 4504581
EAN / GTIN 7291075188363
Manufacturer number 4504581
L-Number L24120 1276

Description

Description:

Shrink Fit Holders, Body Length (LB) 35.5 mm, Connection Diameter Workpiece Side (DCONWS) 6 mm, Shank Size (SS) 40

Feature:

  • Body Length (LB) 35.5 mm
  • Connection Code Machine Side (CCMS) BT
  • Connection Diameter Workpiece Side (DCONWS) 6 mm
  • Protruding Length (LPR) 77 mm
  • Shank Size (SS) 40

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart