Miniature pipe cutter MINI-QUICK

Article no.: 4504560
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Pipe cutters

    Identification numbers & Classifications

    Article number 4504560
    EAN / GTIN 4017981231008
    Manufacturer number 4504560

    Description

    Description:

    • With tool body in pressure-cast zinc, stove enamelled blue, cutting wheel in chrome-alloyed stainless steel. For Ø of 4 - 16mm O.D. tubing. Especially suitable for barely-accessible places.
    • For copper, brass, and light-alloy pipes, PVC hard plastic and plastic-coated pipes, thin-walled steel pipes, (precision steel and hydraulic pipes), composite pipes
    • Body in pressure-cast zinc
    • Painted blue

    Feature:

    • 1000 V insulated: no
    • Material: Body in die-cast zinc
    • Pipe-Ø (min./max.) [mm]: 4-16
    • Quick adjustment: no
    • REACH registration available: no
    • Total length [mm]: 50 mm
    • VDE certified: no
    • Wall thickness (min./max.): 0,7-3,0

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart