HSK A63 MAXIN32X113 Power Chucks with HSK DIN69893 Form A Tapered Shanks

Article no.: 4504298
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Heavy-duty chuck

Identification numbers & Classifications

Article number 4504298
EAN / GTIN 7291075173765
Manufacturer number 4504298
L-Number L24120 2450

Description

Description:

Milling Chucks, Body Diameter (BD) 69 mm, Connection Diameter Maximum Workpiece Side (DCONXWS) 32 mm, Shank Size (SS) 63

Feature:

  • dy Diameter (BD) 69 mm
  • Connection Code Machine Side (CCMS) HSK
  • Connection Diameter Maximum Workpiece Side (DCONXWS) 32 mm
  • Connection Diameter Minimum Workpiece Side (DCONNWS) 6 mm
  • Protruding Length (LPR) 113 mm
  • Shank Size (SS) 63

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart