CAT50 SRKIN 1/4 X3.500 Thermal Shrink Chucks with Integral Caterpillar Form AD/B Tapered Shanks for Solid Carbide HSS and Steel Tools

Article no.: 4504247
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Side lock arbor

Identification numbers & Classifications

Article number 4504247
EAN / GTIN 7291075177329
Manufacturer number 4504247
L-Number L24120 836

Description

Description:

Shrink Fit Holders ,Body Length (LB) 1.501″ ,Connection Diameter Workpiece Side (DCONWS) 1/4″ ,Shank Size (SS) 50

Feature:

  • Body Length (LB): 1.501″
  • Body Length_2 (LB_2): 2.12″
  • Connection Code Machine Side (CCMS): CAT
  • Connection Diameter Workpiece Side (DCONWS): 1/4″
  • Protruding Length (LPR): 3-1/2″
  • Shank Size (SS): 50

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart