Pipe cutter QUICK AUTOMATIC

Article no.: 4504050
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe cutters

Identification numbers & Classifications

Article number 4504050
EAN / GTIN 4017981230018
Manufacturer number 4504050
L-Number L60160 3423

Description

Description:

  • For copper, brass, and light-alloy pipes, PVC hard plastic and plastic-coated pipes, thin-walled steel pipes, (precision steel and hydraulic pipes), composite pipes
  • With automatic infeed by plate springs, retractable deburring knife
  • Enamelled blue
  • Painted blue

Feature:

  • 1000 V insulated: no
  • Material: Body in die-cast zinc
  • Pipe-Ø (min./max.) [mm]: 4-32
  • Quick adjustment: no
  • REACH registration available: no
  • Total length [mm]: 165 mm
  • VDE certified: no
  • Wall thickness (min./max.): 0,7-3,0

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart