CAT40 SRKIN 3/4 X4.000 Thermal Shrink Chucks with Integral Caterpillar Form AD/B Tapered Shanks for Solid Carbide HSS and Steel Tools

Article no.: 4503964
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Side lock arbor

Identification numbers & Classifications

Article number 4503964
EAN / GTIN 7291075177282
Manufacturer number 4503964
L-Number L24120 802

Description

Description:

Shrink Fit Holders ,Body Length (LB) 2.251″ ,Connection Diameter Workpiece Side (DCONWS) 3/4″ ,Shank Size (SS) 40

Feature:

  • Body Length (LB): 2.251″
  • Body Length_2 (LB_2): 2.62″
  • Connection Code Machine Side (CCMS): CAT
  • Connection Diameter Workpiece Side (DCONWS): 3/4″
  • Protruding Length (LPR): 4″
  • Shank Size (SS): 40

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart