SCREW 5/8-18X2 SEM 1-1/4 Lock Screws DIN 6367 for COMBI Shell Mill Holders

Article no.: 4503895
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tightening screw

Identification numbers & Classifications

Article number 4503895
EAN / GTIN 7291075385137
Manufacturer number 4503895
L-Number L24000 356

Description

Description:

Screws ,Drive Size (DRVS) 0.313″

Feature:

  • Body Diameter (BD): 1.575″
  • Body Length (LB): 1.488″
  • Drive Size (DRVS): 0.313″
  • Head Length (LH): 0.512″

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart