GFI MT 3 ER32 I Floating Reamer DIN 6499 Collet Chucks with Morse Tapered Shanks

Article no.: 4503871
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Side lock arbor

Identification numbers & Classifications

Article number 4503871
EAN / GTIN 7291075170160
Manufacturer number 4503871
L-Number L24120 667

Description

Description:

Reamer Holders ,Connection Size (CSI) ER32 ,Protruding Length (LPR) 3.028″

Feature:

  • Body Diameter (BD): 1.968″
  • Body Length (LB): 1.807″
  • Connection Diameter Maximum Workpiece Side (DCONXWS): 0.789″
  • Connection Diameter Minimum Workpiece Side (DCONNWS): 0.08″
  • Connection Size (CSI): ER32
  • Flange Diameter (DF): 2.559″
  • Overall Length (OAL): 6.414″
  • Protruding Length (LPR): 3.028″
  • Radial Float (RFI): 0.06″
  • Shank Length (LS): 3.386″

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart