Cutting wheel for steel

Article no.: 4503830
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutter wheel

    Identification numbers & Classifications

    Article number 4503830
    EAN / GTIN 4017981220248
    Manufacturer number 4503830

    Description

    Description:

    Cutting wheel for 220040, 222040

    Feature:

    • 1000 V insulated: no
    • Bore Ø [mm]: 9 mm
    • Hub width [mm]: 19 mm
    • REACH registration available: no
    • VDE certified: no
    • Wheel-Ø [mm]: 41 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart