CDP M10 SRK 5X40 Thermal Shrink Chucks with FLEXFIT Adaptation for Clamping Solid Carbide Endmills

Article no.: 4503783
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Shrink-fit chuck

Identification numbers & Classifications

Article number 4503783
EAN / GTIN 7291075165555
Manufacturer number 4503783
L-Number L24120 334

Description

Description:

Shrink Fit Holders, Body Length (LB) 28.4 mm, Connection Diameter Workpiece Side (DCONWS) 5 mm

Feature:

  • Body Length (LB) 28.4 mm
  • Connection Diameter Workpiece Side (DCONWS) 5 mm
  • Connection Thread Nominal Size Machine Side (THSZMS) M10
  • Drive Size (DRVS) 15 mm
  • Protruding Length (LPR) 40 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart