ER32 SRF 1/8 X2.500 SHRINKIN Thermal Shrink Chuck with a CLICKIN Quick Change Adaptation

Article no.: 4503729
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Shrink-fit chuck

    Identification numbers & Classifications

    Article number 4503729
    EAN / GTIN 7291075145182
    Manufacturer number 4503729
    L-Number L24120 596

    Description

    Description:

    Drill Chucks & Adapters ,Body Diameter (BD) 1.26″ ,Body Length (LB) 1.535″ ,Connection Diameter Machine Side (DCONMS) 32″ ,Shank Size (SS) 32 SRF

    Feature:

    • Body Diameter (BD): 1.26″
    • Body Length (LB): 1.535″
    • Connection Diameter Machine Side (DCONMS): 32″
    • Protruding Length (LPR): 2-1/2″
    • Shank Size (SS): 32 SRF

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart