Pipe cutter TUBEX

Article no.: 4503590
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe cutters

Identification numbers & Classifications

Article number 4503590
EAN / GTIN 4017981220040
Manufacturer number 4503590

Description

Description:

  • By exchanging the cutting wheels, may also be used for stainless steel pipes (size 2″)
  • With elastic feed using especially-installed spring system (size 2″)
  • Enamelled blue, spindle gun-metal finished
  • blue lacquered, spindle burnished
  • Version with 3 cutting wheels see no. 222

Feature:

  • 1000 V insulated: no
  • Material: Malleable cast iron shackle
  • Pipe-Ø (min./max.) [mm]: 42 mm - 114 mm
  • Quick adjustment: no
  • REACH registration available: no
  • Total length [mm]: 520 mm
  • Tube-Ø (min./max.) [inch]: 1.1/4 - 4
  • VDE certified: no
  • Wall thickness (min./max.): 2,6-8,0

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart