844 Sp T-shaped Gage blocks 20 mm for depth up to 40 mm

Article no.: 4503510
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product universal gauge unit

Identification numbers & Classifications

Article number 4503510
EAN / GTIN 4059192059156
Manufacturer number 4503510
L-Number L40080 2230

Description

Version:

Width: 20,000 mm ±1 ?m height: 75 mm contact area: 32 mm

Description:

  • 844 Sp T-flange 20 mm for measuring depths up to 40 mm

Feature:

  • Application: For positioning and precise setting of the Multimar for external and internal dimensions Use for: Measuring arm pairs 844 Tma, 844 Tmi, 844 Tms, 844 Te with depth stops 844 Tw Shoulder measuring inserts 844 Ta, 844 Ti
  • Calibration type: Uncalibrated
  • Product group name: Universal measuring devices
  • Product name: T-plate leg
  • Product group name: Multimar
  • Product type: 844 Sp

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart