HSK E40 SRK6X45 Thermal Chuck Collets with HSK DIN69893 Form E Tapered Shanks for Solid Carbide Tools Only

Article no.: 4503359
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Shrink-fit chuck

Identification numbers & Classifications

Article number 4503359
EAN / GTIN 7291075160758
Manufacturer number 4503359
L-Number L24120 282

Description

Description:

Shrink Fit Holders, Body Length (LB) 35 mm, Connection Diameter Workpiece Side (DCONWS) 6 mm, Shank Size (SS) 40

Feature:

  • Body Length (LB) 35 mm
  • Connection Code Machine Side (CCMS) HSK
  • Connection Diameter Workpiece Side (DCONWS) 6 mm
  • Protruding Length (LPR) 65 mm
  • Shank Size (SS) 40

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart