ER20 SRK 3/16X2.500 JET2 Thermal Shrink Chuck with Three Internal Cooling Jets and an Integral ER Collet

Article no.: 4503335
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Shrink-fit chuck

Identification numbers & Classifications

Article number 4503335
EAN / GTIN 7291075144857
Manufacturer number 4503335
L-Number L24120 1271

Description

Description:

Shrink Fit Holders ,Connection Diameter Workpiece Side (DCONWS) 0.188″ ,Shank Size (SS) ER20

Feature:

  • Connection Diameter Workpiece Side (DCONWS): 0.188″
  • Shank Size (SS): ER20

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart