PS CAT40 45 5/8 MAS1 B CAT pull studs with MAS retention knobs.

Article no.: 4503110
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Pull Stud

    Identification numbers & Classifications

    Article number 4503110
    EAN / GTIN 7291075137583
    Manufacturer number 4503110
    L-Number L24000 301

    Description

    Description:

    Pull Studs (Retention Knobs), Body Diameter (BD) 13 mm, Connection Retention Knob Thread Size (CRKS) 5/8-11, Shank Size (SS) 40

    Feature:

    • Body Diameter (BD) 13 mm
    • Body Half Taper Angle (BHTA) 45 Degrees
    • Body Length (LB) 25.15 mm
    • Connection Retention Knob Thread Size (CRKS) 5/8-11
    • Overall Length (OAL) 57.2 mm
    • Shank Size (SS) 40

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart