844 Tb Measuring Anvil with Meas. Blade 20-40 mm

Article no.: 4503016
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product universal gauge unit

Identification numbers & Classifications

Article number 4503016
EAN / GTIN 4059192024987
Manufacturer number 4503016
L-Number L40080 2307

Description

Version:

  • With cylindrical mounting shaft to attach into mounting attachments 844 Tma, 844 Tmi, 844 Tms
  • Can be moved in the mounting attachment for setting the measuring depth
  • With round measuring blade for inner and outer measurements
  • Suitable for workpieces with narrow recesses up to 3 mm deep
  • Made of hardened steel

Description:

  • 844 Tb Measuring inserts with measuring plate, plate diameter 11 mm, adjustment range 20 - 40 mm

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Universal measuring devices
  • Product group name: Multimar
  • Product name: Measuring inserts with measuring plates
  • Product type: 844 Tb
  • Shank diameter in mm: 5 mm
  • Adjustment range end in mm: 40 mm
  • Adjustment range start in mm: 20 mm
  • Adjustment range: 20 - 40
  • Plate diameter: 11 mm
  • Application: For measuring centering edges and recesses on inside and outside diameters;
  • Dimension a in mm: 50 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart