844 Tk Ball Anvil - Ø2.032mm, L=4.5mm, Carbide (2 Req'd)

Article no.: 4502543
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Measuring insert

    Identification numbers & Classifications

    Article number 4502543
    EAN / GTIN 4059192024437
    Manufacturer number 4502543
    L-Number L40100 600

    Description

    Version:

    • Measuring ball made of carbide
    • With cylindrical mounting shank and retainer ring which allows free rotation inside the bore of measuring arms 844 Te
    • Manufacturing tolerance ball ± 2 µm

    Description:

    844 Tk ball measuring insert 2.032 mm
    • Carbide
    • Tapered shank diameter 3.5 mm
    • Shaft length 6 mm

    Feature:

    • Calibration type: Uncalibrated
    • Product group name: Universal measuring devices
    • Product group name: Multimar
    • Product name: Ball measuring insert
    • Application: Particularly suitable for measuring helical internal and external gears Use on convex contours Use for taper measurements
    • Product type: 844 Tk
    • Shank length: 6 mm
    • Dimension H: 4.5 mm
    • Dimension d in mm: 2.032 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart