Chain pipe wrench, American pattern

Article no.: 4502510
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 4502510
EAN / GTIN 4017981122061
Manufacturer number 4502510
L-Number L60160 4031

Description

Description:

  • Tempered steel acc. to EN 10083
  • With hardened exchangeable jaws, toothed on both sides
  • Stove enamelled blue

Feature:

  • 1000 V insulated: no
  • Colour: Blue
  • Material: Tempered steel
  • Non-sparking version: no
  • REACH registration available: no
  • Size [inch]: 1-6
  • Size [mm]: 33-168
  • Surface: Blue stove enamelled
  • Total length [inch]: 43
  • Total length [mm]: 1.090 mm
  • Tube-Ø [inch]: 1-6
  • Tube-Ø [mm]: 168 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart