Chain pipe wrench, American pattern

Article no.: 4502430
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 4502430
EAN / GTIN 4017981122047
Manufacturer number 4502430

Description

Description:

  • Tempered steel acc. to EN 10083
  • With hardened exchangeable jaws, toothed on both sides
  • Stove enamelled blue

Feature:

  • 1000 V insulated: no
  • Colour: Blue
  • Material: Tempered steel
  • Non-sparking version: no
  • REACH registration available: no
  • Size [inch]: 3/4-4
  • Size [mm]: 27-114
  • Surface: Blue stove enamelled
  • Total length [inch]: 37
  • Total length [mm]: 940 mm
  • Tube-Ø [inch]: 3/4-4
  • Tube-Ø [mm]: 114 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart