SCREW 1-14 SEM 2-1/2 Lock Screws DIN 6367 for COMBI Shell Mill Holders

Article no.: 4502382
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Tightening screw

    Identification numbers & Classifications

    Article number 4502382
    EAN / GTIN 7291075385120
    Manufacturer number 4502382
    L-Number L24000 376

    Description

    Description:

    Screws ,Drive Size (DRVS) 1/2″

    Feature:

    • Body Diameter (BD): 3.11″
    • Body Length (LB): 1.378″
    • Drive Size (DRVS): 1/2″
    • Head Length (LH): 0.512″

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart