ST 32X 75 ER20 MF D Double-Ended Mini Collets with Cylindrical Shanks and a Clamping Flat

Article no.: 4502016
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Collet chuck

Identification numbers & Classifications

Article number 4502016
EAN / GTIN 7291075163315
Manufacturer number 4502016
L-Number L24120 1708

Description

Description:

Collet Chucks, Body Diameter (BD) 28 mm, Connection Size (CSI) ER20, Protruding Length (LPR) 65.5 mm, Shank Size (SS) 32

Feature:

  • Body Diameter (BD) 28 mm
  • Connection Diameter Maximum Workpiece Side (DCONXWS) 13 mm
  • Connection Diameter Minimum Workpiece Side (DCONNWS) 1 mm
  • Connection Size (CSI) ER20
  • Drive Size (DRVS) 27 mm
  • Protruding Length (LPR) 65.5 mm
  • Shank Length (LS) 75 mm
  • Shank Size (SS) 32

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart