DIN2080 30 ER40X 83 DIN 6499 ER Collet Chucks with DIN 2080 AD Tapered Shanks

Article no.: 4502007
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Collet chuck

Identification numbers & Classifications

Article number 4502007
EAN / GTIN 7291075131932
Manufacturer number 4502007
L-Number L24120 7

Description

Description:

Collet Chucks, Body Diameter (BD) 63 mm, Connection Size (CSI) ER40, Protruding Length (LPR) 83 mm, Shank Size (SS) 30

Feature:

  • Body Diameter (BD) 63 mm
  • Connection Diameter Maximum Workpiece Side (DCONXWS) 26 mm
  • Connection Diameter Minimum Workpiece Side (DCONNWS) 3 mm
  • Connection Size (CSI) ER40
  • Protruding Length (LPR) 83 mm
  • Shank Size (SS) 30

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart