ST 20X120 ER16 MF DIN 6499 ER Mini Collet Chucks with Cylindrical Shanks and a Clamping Flat for Swiss-Type CNC Lathes

Article no.: 4501988
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Collet chuck

Identification numbers & Classifications

Article number 4501988
EAN / GTIN 7291075156294
Manufacturer number 4501988
L-Number L24120 1544

Description

Description:

Collet Chucks, Body Diameter (BD) 22 mm, Connection Size (CSI) ER16, Protruding Length (LPR) 26 mm, Shank Size (SS) 20

Feature:

  • Body Diameter (BD) 22 mm
  • Connection Diameter Maximum Workpiece Side (DCONXWS) 10 mm
  • Connection Diameter Minimum Workpiece Side (DCONNWS) 0.5 mm
  • Connection Size (CSI) ER16
  • Drive Size (DRVS) 17 mm
  • Protruding Length (LPR) 26 mm
  • Shank Length (LS) 120 mm
  • Shank Size (SS) 20

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart