ISO40 ER20X4″ERIC DIN 6499 ER Collet Chuck with an ISO Tapered Shank

Article no.: 4501700
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Collet chuck

Identification numbers & Classifications

Article number 4501700
EAN / GTIN 7291075156720
Manufacturer number 4501700
L-Number L24120 745

Description

Description:

Collet Chucks ,Body Diameter (BD) 1.339″ ,Connection Diameter Machine Side (DCONMS) 40″ ,Connection Size (CSI) ER20 ,Protruding Length (LPR) 4″ ,Shank Size (SS) 40

Feature:

  • Body Diameter (BD): 1.339″
  • Connection Diameter Machine Side (DCONMS): 40″
  • Connection Diameter Maximum Workpiece Side (DCONXWS): 0.514″
  • Connection Diameter Minimum Workpiece Side (DCONNWS): 0.041″
  • Connection Size (CSI): ER20
  • Protruding Length (LPR): 4″
  • Shank Size (SS): 40

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart